AQUARAD25 TPU/NYLON Rainwear Jacket
- Mfr # RJ33-NSYY-M
- Zoro # G3861683
product price:Â
$
37.25
/ea
Key Features
Size
M
Color
Yellow
Material
TPU/NYLON
Closure Type
QDMâ„¢ Snaps
Fabric Weight
1.56
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RJ33-NSYY-M
- Zoro #
- G3861683
- UPC #
- 674326287911
- Country of Origin
- China
Dimensions
- Size
- M
- Length
- 13.78
- Rainwear Size
- M
- Thickness
- 25 mm
- Overall Height
- 0.79
- Width
- 10.63
- Height
- 0.79
- Overall Width
- 10.63
Details
- Item
- Radians AQUARAD(TM) 25 TPU/NYLON Rainwea
- Color
- Yellow
- Material
- TPU/NYLON
- Closure Type
- QDMâ„¢ Snaps
- Fabric Weight
- 1.56
- Rainwear Color
- Yellow
- Features
Description
Radians AQUARAD(TM) 25 TPU/NYLON Rainwea
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.