Zoro Homepage

Arctic Radwear XT 12'' x 32-1/2'' Blue Cooling Towel

  • Mfr # RCS20

  • Zoro # G521870424


product price: $15.49
/ea

Key Features

Cooling Method
Evaporative Cooling
Overall Width
2 in
Color
Blue
Material
100% polyester microfiber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RCS20
Zoro #
G521870424
UPC #
674326290751
Country of Origin
China

Dimensions

Overall Width
2 in

Details

Cooling Method
Evaporative Cooling
Color
Blue
Material
100% polyester microfiber

Description

Arctic Radwear cooling wrap made with Advanced Arctic Technology that accelerates the evaporative cooling process. Just soak the wrap in water for 2 to 3 minutes and then experience cooling relief for up to 5 hours. Designed to keep you cool during hot outdoor activities such as construction work tough workouts or any strenuous outdoor or indoor activity.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.