Shop RADIANS
See all product information
Create Account
Arctic RadwearCooling Wrap XT
- Mfr # RCS20
- Zoro # G3873075
product price:Â
$
7.45
/ea
Key Features
Color
Blue
Material
100% polyester microfiber
Overall Length
6.2
Overall Width
2
Features
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RCS20
- Zoro #
- G3873075
- UPC #
- 674326290751
- Country of Origin
- China
- Item
- Radians Arctic Radwear(R) Cooling Wrap X
- Color
- Blue
- Material
- 100% polyester microfiber
- Features
- Cooling Method
- evaporative cooling
Dimensions
- Overall Length
- 6.2
- Overall Width
- 2
Description
Radians Arctic Radwear(R) Cooling Wrap X
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.