Shop RADIANS
See all product information
Create Account
Arctic RadwearHeadband
- Mfr # RCS110
- Zoro # G3873206
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Key Features
Size
One Size Fits All
Overall Length
6
Overall Width
3
Features
Cooling Method
Evaporative Cooling
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCS110
- Zoro #
- G3873206
- UPC #
- 674326273297
- Country of Origin
- China
Dimensions
- Size
- One Size Fits All
- Overall Length
- 6
- Overall Width
- 3
Details
- Item
- Radians Arctic Radwear(R) Headband
- Color
- Lime
- Features
- Cooling Method
- Evaporative Cooling
Description
Radians Arctic Radwear(R) Headband
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.