
AR/FR Hi-Vis Safety Vest 2XL Class 2 , Zipper
Mfr # SV99A-2SZGSFR-2X
Zoro # G314564127
product price: $85.59
/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Hi-Vis Green
Material
5.7 oz Westex DH Air
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV99A-2SZGSFR-2X
Zoro #
G314564127
UPC #
0674326377087
Country of Origin
Mexico
Dimensions
Size
2XL
Reflective Stripe Width
2 in
Details
Item
AR/FR Hi-Vis Safety Vest
Color
Hi-Vis Green
Material
5.7 oz Westex DH Air
ANSI Type
Type R
Closure Type
Zipper
ANSI Class
2
Gender
Unisex
Reflective Tape Type
Segmented
Flame-Resistant Properties
Yes
Number of Pockets with Closure
1
Description
Vest, Westex DH Air, FR, CL2, HV Grn, 2X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.