
AR/FR Hi-Vis Safety Vest 3XL Class 2 , Zipper 1 Pockets
Mfr # SV99A-2SZGSFR-3X
Zoro # G214564135
product price:Â $85.59
/ea
Free Shipping & Returns
Key Features
Standards
NFPA 2112 / 70E, Meets ANSI 107:2020 - Class 2, Type R
Color
Hi-Vis Green
Material
5.7 oz Westex DH Air
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
SV99A-2SZGSFR-3X
Zoro #
G214564135
UPC #
0674326377094
Country of Origin
Mexico
Dimensions
Size
3XL
Reflective Stripe Width
2 in
Length
11.8 in
Details
Item
AR/FR Hi-Vis Safety Vest
Standards
NFPA 2112 / 70E, Meets ANSI 107:2020 - Class 2, Type R
Color
Hi-Vis Green
Material
5.7 oz Westex DH Air
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
1
Flame-Resistant Properties
Yes
Number of Inside Pockets
1
Number of Pockets with Closure
1
Covered Pocket Locations
Left Inside Chest Pocket
Reflective Tape Type
Segmented
Description
Vest, Westex DH Air, FR, CL2, HV Grn, 3X
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.