
AR/FR Hi-Vis Safety Vest XL Class 2 , Zipper 1 Pockets
Mfr # SV99A-2SZGSFR-XL
Zoro # G114564129
product price:Â $85.59
/ea
Free Shipping & Returns
Key Features
Standards
NFPA 2112 / 70E, Meets ANSI 107:2020 - Class 2, Type R
Color
Hi-Vis Green
Material
5.7 oz Westex DH Air
Reflective Stripe Width
2 in
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV99A-2SZGSFR-XL
Zoro #
G114564129
UPC #
0674326377070
Country of Origin
Mexico
Dimensions
Size
XL
Reflective Stripe Width
2 in
Length
11.8 in
Details
Item
AR/FR Hi-Vis Safety Vest
Standards
NFPA 2112 / 70E, Meets ANSI 107:2020 - Class 2, Type R
Color
Hi-Vis Green
Material
5.7 oz Westex DH Air
ANSI Type
Type R
ANSI Class
2
Closure Type
Zipper
Total Number of Pockets
1
Reflective Stripe Color
Yellow
Flame-Resistant Properties
Yes
Number of Inside Pockets
1
Number of Pockets with Closure
1
Cooling
Yes
Covered Pocket Locations
Left Inside Chest Pocket
Reflective Tape Type
Segmented
Description
Vest, Westex DH Air, FR, CL2, HV Grn, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.