Zoro Homepage

Automatic Alarm System

  • Mfr # REWALARM

  • Zoro # G3875796


product price: $45.85
/ea

Key Features

Height
2.5
Width
3
Features
Mounts easily and neatly on top of the REW01116 or REW01112 Emergency Eyewash Station; When the station is activated the alarm will siren and a flashing light will automatically alert nearby workers; * Batteries NOT Included
Weight Full
0.14
Length
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
REWALARM
Zoro #
G3875796
UPC #
674326310800
Country of Origin
China

Dimensions

Height
2.5
Width
3
Length
4

Details

Item
Automatic Alarm System
Features
Mounts easily and neatly on top of the REW01116 or REW01112 Emergency Eyewash Station; When the station is activated the alarm will siren and a flashing light will automatically alert nearby workers; * Batteries NOT Included
Weight Full
0.14
Product Type
Automatic Alarm System

Description

Automatic Alarm System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.