
Basin, Safety Glasses, Anti-Fog & Anti-Scratch, Smoke Lens, Smoke Frame, Frameless, 1 PR
Mfr # BA1-21
Zoro # G208656716
product price:Â $2.99
/pr
Sold in multiples of 12 for $35.88
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Material
Polycarbonate
Foam Lined
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA1-21
Zoro #
G208656716
UPC #
674326250304
Country of Origin
Taiwan, Province of China
Dimensions
Adjustable Arm Length
Adjustable
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Anti-Fog & Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Basin
Standards
ANSi Z87.1
Gender
Unisex
UV Protection
99.9% UVA/UVB
Includes Anti-Fog Lens Coating
Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.