Zoro Homepage

Basin, Safety Glasses, Anti-Scratch, Clear Lens, Clear Frame, Frameless, 1 PR

  • Mfr # BA1-10

  • Zoro # G908656726


product price: $2.29
/pr
Sold in multiples of 12 for $27.48

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Material
Polycarbonate
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BA1-10
Zoro #
G908656726
UPC #
674326250274
Country of Origin
Taiwan, Province of China

Dimensions

Adjustable Arm Length
Adjustable

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Clear
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Foam Lined
No
Frame Style
Wraparound
Series
Basin
UV Protection
99.9% UVA/UVB
Gender
Unisex
Includes Anti-Fog Lens Coating
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.