
Bifocal Safety Glasses, Coffee 1.5 Diopter, Coffee Lens
Mfr # RSB-415
Zoro # G3860737
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
Lens Color
Coffee
Standards
ANSI Z87.1+
Frame Color
Coffee
UV Protection
99.9%
Polarized Lens
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RSB-415
Zoro #
G3860737
UPC #
674326227696
Country of Origin
Taiwan, Province of China
Details
Item
Bifocal Safety Glasses
Diopter Strength
1.5
Lens Color
Coffee
Standards
ANSI Z87.1+
Frame Color
Coffee
UV Protection
99.9%
Polarized Lens
No
Diopter
1.5
Frame Style
Frameless
Lens Coating
Anti-Scratch
Description
Radians Rad-Sequel RSx(TM) Bi-Focal
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.