Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bifocal Safety Glasses, Smoke 1.0 Diopter, Clear Lens

  • Mfr # C2-110

  • Zoro # G3860859


product price: $8.25
/ea
Sold in multiples of 2 for $16.50

Key Features

Standards
ANSI Z87.1+
Frame Color
Smoke
UV Protection
99.9%
Polarized Lens
No
Diopter
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2-110
Zoro #
G3860859
UPC #
674326222790
Country of Origin
Taiwan, Province of China

Details

Item
Bifocal Safety Glasses
Diopter Strength
1.0
Lens Color
Clear
Standards
ANSI Z87.1+
Frame Color
Smoke
UV Protection
99.9%
Polarized Lens
No
Diopter
1
Lens Coating
Anti-Scratch
Frame Style
Half-Frame

Description

Radians C2(TM) Bi-Focal Safety Eyewear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.