Zoro Homepage

Hi-Vis Bomber Jacket, 100% Polyester Oxford, 300D, DWR Coated, Class Type R Class 3 3XL

  • Mfr # SJ12-3ZMS-3X

  • Zoro # G3871298


product price: $61.19
/ea

Key Features

Material
100% Polyester Oxford, 300D, DWR Coated
Color
Hi-Vis Multi Color
Number of Pockets
4
Number of Inside Pockets
1
ANSI Class
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SJ12-3ZMS-3X
Zoro #
G3871298
UPC #
674326265490
Country of Origin
China

Dimensions

Size
3XL
Length
14
Overall Width
16
Overall Height
3

Details

Item
Hi-Vis Bomber Jacket
Material
100% Polyester Oxford, 300D, DWR Coated
Color
Hi-Vis Multi Color
Number of Pockets
4
Number of Inside Pockets
1
ANSI Class
Type R Class 3
Lining Material
Quilted
Insulated for Cold Conditions
Yes
Standards
ANSI/ISEA 107, AATCC35
Features
Gender
Unisex
Fabric Weight
3.05
Water-Resistant
Yes

Description

Bomber Jacket Multi Color Class 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.