Shop RADIANS
See all product information
Create Account
Bottle Eyewash Station
- Mfr # REW32D
- Zoro # G7450267
product price:Â
$
54.99
/ea
Key Features
Height
4.25
Width
12.75
Color
Bright green
Eye Wash and Shower Mounting
Wall
Includes
Mounting Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- REW32D
- Zoro #
- G7450267
- UPC #
- 674326322360
- Country of Origin
- Canada
- Item
- Radians Bottle Eyewash Station
- Color
- Bright green
- Eye Wash and Shower Mounting
- Wall
- Includes
- Mounting Screws
- Features
- Conveniently mounts to wall; Bright green color makes it easy to locate in an emergency; Each bottle snaps into place securely but is easily removable; Bottles dated for freshness; Refills available; Includes mounting screws
- Weight Full
- 6
Dimensions
- Height
- 4.25
- Width
- 12.75
- Length
- 18.6
Description
Radians Bottle Eyewash Station
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.