
C2Bi-Focal Safety Eyewear
Mfr # C2-120
Zoro # G3860728
product price:Â $8.19
/ea
Sold in multiples of 2 for $16.38
Key Features
Diopter Strength
2.0
Lens Coating
Anti-Scratch
Frame Style
Half-Frame
Lens Color
Clear
Frame Color
Smoke
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
C2-120
Zoro #
G3860728
UPC #
674326222813
Country of Origin
Taiwan, Province of China
Details
Item
Bifocal Safety Glasses
Diopter Strength
2.0
Lens Coating
Anti-Scratch
Frame Style
Half-Frame
Lens Color
Clear
Frame Color
Smoke
UV Protection
99.9%
Standards
ANSI Z87.1+
Polarized Lens
No
Diopter
2
Description
Radians C2(TM) Bi-Focal Safety Eyewear
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.