Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CEP Reusable Silicone Molded Ear Plugs, Custom Fit Shape, 26 dB, Orange

  • Mfr # CEP001-O

  • Zoro # G3854026


product price: $12.99
/ea

Key Features

Noise Reduction Rating
26 dB
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Custom Fit
Earplug Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEP001-O
Zoro #
G3854026
UPC #
674326231754
Country of Origin
United States

Dimensions

Length
3.4
Height
0.4
Width
2.3

Details

Item
Molded Ear Plugs
Noise Reduction Rating
26 dB
Earplug Color
Orange
Reusability
Reusable
Cord Options
Uncorded
Earplug Shape
Custom Fit
Earplug Material
Silicone
Pairs Per Package
1
Series
CEP
Color
Orange
Standards
ANSI S3.19
Metal Detectable
No
Material
Silicone
Weight
0.065
Features
Molds in 10 minutes.; Soft, permanent custom fit.; No mess.; All day comfort.; Simple, easy to follow instructions.; Safe, non toxic and hypo-allergenic silicone.; Environmentally friendly hearing protection.; Long lasting and washable.; Made in the USA.; NRR 26 dB
Ear Muff Style
Uncorded

Description

Radians Custom Molded Earplugs, Noise Reduction Rating 26 dB, Earplug Shape Custom Fit, Earplug Material Silicone, Series CEP, Standards ANSI S3.19, Earplug Color Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.