CheatersBi-Focal Eyewear
- Mfr # CH1-225
- Zoro # G3860868
product price:Â
$
9.15
/ea
Key Features
Lens Coating
Anti-Scratch
Frame Style
Half Frame
UV Protection
99.9%
Standards
ANSI Z87.1+
Polarized Lens
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CH1-225
- Zoro #
- G3860868
- UPC #
- 674326216072
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Bifocal Safety Glasses
- Diopter Strength
- 2.5
- Lens Coating
- Anti-Scratch
- Frame Style
- Half Frame
- Lens Color
- Smoke
- Frame Color
- Black
- UV Protection
- 99.9%
- Standards
- ANSI Z87.1+
- Polarized Lens
- No
- Diopter
- 2.5
Description
Radians Cheaters(R) Bi-Focal Eyewear
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.