Zoro Homepage

Cheaters(R) Bi-Focal, Reader Safety Glasses, Anti-Scratch, Gray Lens, Half-Frame, Wraparound

  • Mfr # CH1-220

  • Zoro # G3252089


product price: $8.19
/ea

Key Features

Diopter Strength
2.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Series
Cheaters(R) Bi-Focal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH1-220
Zoro #
G3252089
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Reader Safety Glasses
Diopter Strength
2.0
Lens Coating
Anti-Scratch
Frame Style
Wraparound
Lens Color
Gray
Series
Cheaters(R) Bi-Focal
Standards
ANSI Z87.1+
Frame Color
Black
UV Protection
99.9%
Foam Lined
No Foam Lining
Frame Material
Polycarbonate, PVC
Gender
Unisex
Diopter
2
Polarized Lens
No
X-Ray Detectable
No
Lens Material
Polycarbonate
Photochromatic Lens
No
ANSI Dust/Splash Rating
Not Rated
Metal Detectable
No
Includes Anti-Static Lens Coating
No
Diopter Location
Bottom
Includes Padded Arms
Yes
Includes Anti-Fog Lens Coating
No
Includes Brow Lining
No
Lens Function
Bifocal
Includes No Lens Coatings
No
For Small Heads Designation
Not Rated for Small Heads
Includes Eye Socket Lining
No
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Frame Type
Half-Frame
Includes Padded Nose Piece
Yes
Padding Location
Temples, Nose Bridge
Adjustable Pieces
Temple

Description

Reader Safety Glasses, Series Cheaters(R) Bi-Focal, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Style Half-Frame, Frame Color Black, Eyewear Size Universal, Frame Material Polycarbonate, PVC, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI Z87.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.