Chem Coat, Green, Size Large, PVC on Polyester, Snap Front Closure with Storm Flap Closure, Green

  • Mfr # 96001-31-1-GRN-L

  • Zoro # G305976458


product price:  $70.39
/ea

Key Features

Color
Green
Material
PVC on Polyester
Size
Large
Closure Type
Snap Front Closure with Storm Flap
Standards
ASTM D6413, ASTM F903
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
96001-31-1-GRN-L
Zoro #
G305976458
UPC #
-
Country of Origin
Mexico

Dimensions

Size
Large

Details

Item
Chem Coat, Green, Size Large
Color
Green
Material
PVC on Polyester
Closure Type
Snap Front Closure with Storm Flap
Standards
ASTM D6413, ASTM F903

Description

Chem Coat, Green, Size Large

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.