Chief, Safety Glasses, Anti-Scratch, Smoke Lens, Smoke Frame, Frameless
Mfr # 360-S
Zoro # G214845685
product price: $1.89
/eaSold in multiples of 12 for $22.68
Key Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
360-S
Zoro #
G214845685
UPC #
0674326249100
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Smoke
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Frame Style
OTG
Series
Chief
Standards
ANSI Z87.1 +
UV Protection
99.9% UV Protection
Gender
Unisex
Description
OTG Glass, Chief, Smoke/Smoke, Large
Restrictions
WARNING:
This product can expose you to chemicals including Bisphenol A (BPA),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.