Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cl 3 HvyDty Zip Surveyor 4X, 100% Polyester Mesh, Zipper Closure Closure, Type R Class 3, Size 4X

  • Mfr # SV59Z-3ZGD-4X

  • Zoro # G3867143


product price: $28.39
/ea

Key Features

Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV59Z-3ZGD-4X
Zoro #
G3867143
UPC #
674326290997
Country of Origin
China

Dimensions

Size
4X
Length
13.5
Overall Height
1.3
Width
10
Overall Width
10
Height
1.3

Details

Item
Cl 3 HvyDty Zip Surveyor 4X
Color
Hi-Vis Green
Material
100% Polyester Mesh
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 3
Fabric Weight
0.4
Features
Woven Fabric Bias Tape & Heavy Black Webbing Reinforcement.; Pockets: Front: Large Radio/Cell Phone, Split Pencil/Tablet, 2 EA Full.; With Flap Cover. Inside: 2 EA Lower Full Width, Flap Covered Chest. Back: Plan Pocket (across the entire back).; Silver 2" Class 2 Glass Bead Reflective Tape.; Closure: Zipper front and back plan pocket. Grommets at neck for tool keepers/lanyards.; Materials: 100% Polyester Mesh & 100% Polyester Solid Twill (pockets).; Back Plan Pocket has two layer back pocket the width of the entire back of vest, zipper closure on both sides and opening the length of the side of the vest from bottom to arm pit.
Gender
Unisex

Description

Cl 3 HvyDty Zip Surveyor 4X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.