Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cl 3 LS UV Shirt w/ Segmented Tape, Type R Class 3, Type R Class 3, Birdseye Mesh, Hi-Vis Green, 2X

  • Mfr # ST24-3PGS-2X

  • Zoro # G3870756


product price: $27.35
/ea

Key Features

Material
Birdseye Mesh
Standards
ANSI/ISEA 107
Length
11.4
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R Class 3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST24-3PGS-2X
Zoro #
G3870756
UPC #
674326281568
Country of Origin
China

Dimensions

Size
2X
Length
11.4
Overall Height
1.2
Width
9
Overall Length
11.4
Overall Width
9
Height
1.2
Reflective Stripe Width
2 inches

Details

Item
Cl 3 LS UV Shirt w/ Segmented Tape
Material
Birdseye Mesh
Color
Hi-Vis Green
Standards
ANSI/ISEA 107
Number of Outside Pockets
1 Upper Left Front
ANSI Type
Type R Class 3
ANSI Class
Type R Class 3
Features
40+ UPF sun protection protects against harmful UV rays.; Max-Driâ„¢ Moisture Wicking Mesh Technology.; Segmented 2" Heat Transfer Reflective Tape. 1 Horizontal Stripe.; Pockets: 1 Upper Left Front.; Materials: 100% Wicking Polyester Mesh.; 25 Wash Max.; Meets ANSI/ISEA 107 Standards.
Fabric
Birdseye Mesh
Gender
Unisex
Reflective Stripe Main Color
Silver

Description

Cl 3 LS UV Shirt w/ Segmented Tape 2X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.