Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bib Overalls, Rip Stop Oxford, Hi-Vis Green, XL

  • Mfr # RW32-EZ1Y-XL

  • Zoro # G3862959


product price: $98.79
/ea
Free Shipping & Returns

Key Features

Size
XL
Material
Rip Stop Oxford
Color
Hi-Vis Green
Features
300 Denier PU Coated Rip Stop Oxford Hi-Vis Polyester Material Waterproof per ANSI 107, 7.5.3 (AATCC 127 2008) Breathable per ANSI 107, 7.6 (ASTME96-05) 3M® 8906 2" Silver Reflective Tape 2 Horizontal Stripes Below the Knee Two Tone with Black Leg Bottom and Rear Internal Pocket for Optional Knee Pad (Sold Separately) Hook & Loop Closure over Zipper Fly Adjustable and Removable Suspender Straps Knee High Leg Zipper with Adjustable Cuffs Side Cargo Pocket Double Stitched Seams 25 Wash Max
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW32-EZ1Y-XL
Zoro #
G3862959
UPC #
674326266398
Country of Origin
China

Dimensions

Size
XL
Length
15.8
Overall Height
2.2
Overall Width
12
Width
12
Height
2.2

Details

Item
Bib Overalls
Material
Rip Stop Oxford
Color
Hi-Vis Green
Features
300 Denier PU Coated Rip Stop Oxford Hi-Vis Polyester Material Waterproof per ANSI 107, 7.5.3 (AATCC 127 2008) Breathable per ANSI 107, 7.6 (ASTME96-05) 3M® 8906 2" Silver Reflective Tape 2 Horizontal Stripes Below the Knee Two Tone with Black Leg Bottom and Rear Internal Pocket for Optional Knee Pad (Sold Separately) Hook & Loop Closure over Zipper Fly Adjustable and Removable Suspender Straps Knee High Leg Zipper with Adjustable Cuffs Side Cargo Pocket Double Stitched Seams 25 Wash Max
Standards
ANSI/ISEA 107
Fabric Weight
2.1
ANSI Class
Class E

Description

Cl E Bibs WP/Breathable/ANSI, 300 DRS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.