Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cl2 Two-Tone Surv Grn Twill 5X, 100% Polyester Woven Twill, Zipper Closure Closure, Type R Class 2

  • Mfr # SV62-2ZGT-5X

  • Zoro # G3863993


product price: $14.89
/ea

Key Features

Material
100% Polyester Woven Twill
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.7531
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SV62-2ZGT-5X
Zoro #
G3863993
UPC #
674326236544
Country of Origin
China

Dimensions

Size
5X
Length
10.5
Height
2
Overall Height
2
Width
10.5
Overall Width
10.5

Details

Item
Cl2 Two-Tone Surv Grn Twill 5X
Color
Hi-Vis Green
Material
100% Polyester Woven Twill
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Fabric Weight
0.7531
Features
Closure: Zipper.; 2" Silver Tape Reflective Material. 1 Horizontal Stripe.; Contrasting Trim Detail.; Pockets: Upper Split Pad/Pencil, Upper Radio/Phone, 2 Each Lower.; Flap Covered, 2 Large Deep Open Inside, 1 Inside Flashlight.; Mic Tab On Both Shoulders.; Materials: 100% Polyester Heavy Duty Solid Twill.; Meets ANSI/ISEA 107 Standards.
Gender
Unisex

Description

Cl2 Two-Tone Surv Grn Twill 5X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.