
Cl2 Two-Tone Surv Orng Twill 2X, 100% Polyester Woven Twill, Zipper Closure Closure, Type R Class 2
Mfr # SV62-2ZOT-2X
Zoro # G3863774
product price: $14.89
/eaKey Features
Material
100% Polyester Woven Twill
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SV62-2ZOT-2X
Zoro #
G3863774
UPC #
674326236445
Country of Origin
China
Dimensions
Size
2X
Length
11
Width
9
Height
0.6
Overall Width
9
Overall Height
0.6
Details
Item
Cl2 Two-Tone Surv Orng Twill 2X
Color
Hi-Vis Orange
Material
100% Polyester Woven Twill
Closure Type
Zipper Closure
Standards
ANSI/ISEA 107
ANSI Class
Type R Class 2
Features
Fabric Weight
0.4
Gender
Unisex
Description
Cl2 Two-Tone Surv Orng Twill 2X
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.