
Class 2, Type R, 100% Wicking Polyester Mesh, High Visibility Orange, XL
Mfr # ST11W-2POS-XL
Zoro # G014645133
product price: $15.49
/eaKey Features
Size
XL
Material
100% Wicking Polyester Mesh
Color
High Visibility Orange
Standards
Meets ANSI/ISEA 107 Standards
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST11W-2POS-XL
Zoro #
G014645133
UPC #
0674326358796
Country of Origin
China
Dimensions
Size
XL
Reflective Stripe Width
2 inches
Details
Material
100% Wicking Polyester Mesh
Color
High Visibility Orange
Standards
Meets ANSI/ISEA 107 Standards
ANSI Type
Type R
ANSI Class
Class 2
Type
Safety T-Shirt
Gender
Women
Fabric Weight
0.5125 lb
Closure Type
Pullover
Back Stripe Pattern
Segmented
Description
Shirt, Max-Dri, CL2, HV Orange, XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.