Zoro Homepage

Class 2, Type R, 100% Wicking Polyester Mesh, HV Green, 2X

  • Mfr # ST11W-2PGS-2X

  • Zoro # G814645135


product price: $18.89
/ea

Key Features

Size
2X
Material
100% Wicking Polyester Mesh
Color
HV Green
Back Stripe Pattern
Segmented
Standards
ANSI/ISEA 107
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST11W-2PGS-2X
Zoro #
G814645135
UPC #
0674326358680
Country of Origin
China

Dimensions

Size
2X
Reflective Stripe Width
2 inch

Details

Material
100% Wicking Polyester Mesh
Color
HV Green
Back Stripe Pattern
Segmented
Standards
ANSI/ISEA 107
ANSI Type
Type R
ANSI Class
Class 2
Fabric Weight
0.5781
Gender
Women's
Type
T-Shirt
Reflective Stripe Main Color
Silver
Closure Type
Pullover

Description

Shirt, Max-Dri, CL2, HV Green, 2X

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.