
Class 2, Type R, 100% Wicking Polyester Mesh, HV Green, S
Mfr # ST11W-2PGS-S
Zoro # G814645142
product price: $18.89
/eaKey Features
Material
100% Wicking Polyester Mesh
Color
HV Green
ANSI Type
Type R
ANSI Class
Class 2
Gender
Women's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST11W-2PGS-S
Zoro #
G814645142
UPC #
0674326358703
Country of Origin
China
Dimensions
Size
S
Details
Material
100% Wicking Polyester Mesh
Color
HV Green
ANSI Type
Type R
ANSI Class
Class 2
Gender
Women's
Standards
ANSI/ISEA 107
Back Stripe Pattern
Segmented
Description
Shirt, Max-Dri, CL2, HV Green, S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.