Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2, Type R, 100% Wicking Polyester Mesh, Orange, M

  • Mfr # ST11W-2POS-M

  • Zoro # G914645141


product price: $18.89
/ea

Key Features

Material
100% Wicking Polyester Mesh
Color
Orange
Standards
Meets ANSI/ISEA 107 Standards
ANSI Type
Type R
ANSI Class
Class 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST11W-2POS-M
Zoro #
G914645141
UPC #
0674326358789
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2"

Details

Material
100% Wicking Polyester Mesh
Color
Orange
Standards
Meets ANSI/ISEA 107 Standards
ANSI Type
Type R
ANSI Class
Class 2
Gender
Women's
Type
Shirt
Closure Type
Pullover
Back Stripe Pattern
Segmented

Description

Shirt, Max-Dri, CL2, HV Orange, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.