
Class 3, Type R, 100% Wicking Polyester Mesh, High Visibility Orange, L
Mfr # ST21W-3POS-L
Zoro # G214645124
product price: $26.29
/eaKey Features
Size
L
Material
100% Wicking Polyester Mesh
Color
High Visibility Orange
Standards
Meets ANSI/ISEA 107 Standards
ANSI Type
Type R
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ST21W-3POS-L
Zoro #
G214645124
UPC #
0674326358895
Country of Origin
China
Dimensions
Size
L
Reflective Stripe Width
2 inches
Details
Material
100% Wicking Polyester Mesh
Color
High Visibility Orange
Standards
Meets ANSI/ISEA 107 Standards
ANSI Type
Type R
ANSI Class
Class 3
Fabric Weight
0.4969 lb
Gender
Women's
Type
Shirt
Closure Type
Pullover
Reflective Stripe Main Color
Silver
Back Stripe Pattern
Segmented
Description
Shirt, Max-Dri, CL3, HV Orange, L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.