Zoro Homepage

Class 3, Type R, 100% Wicking Polyester Mesh, HV Green, L

  • Mfr # ST21W-3PGS-L

  • Zoro # G014645140


product price: $21.89
/ea

Key Features

Material
100% Wicking Polyester Mesh
Back Stripe Pattern
Segmented
ANSI Type
Type R
ANSI Class
Class 3
Gender
Women's
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST21W-3PGS-L
Zoro #
G014645140
UPC #
0674326358833
Country of Origin
China

Dimensions

Size
L
Reflective Stripe Width
2 inches

Details

Material
100% Wicking Polyester Mesh
Color
HV Green
Back Stripe Pattern
Segmented
ANSI Type
Type R
ANSI Class
Class 3
Gender
Women's
Reflective Stripe Main Color
Silver
Closure Type
Pullover
Standards
ANSI/ISEA 107

Description

Shirt, Max-Dri, CL3, HV Green, L

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.