Zoro Homepage

Class 3, Type R, 100% Wicking Polyester Mesh, HV Orange, M

  • Mfr # ST21W-3POS-M

  • Zoro # G714645143


product price: $26.29
/ea

Key Features

Size
M
Material
100% Wicking Polyester Mesh
Color
HV Orange
Back Stripe Pattern
Segmented
Standards
Meets ANSI/ISEA 107 Standards
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ST21W-3POS-M
Zoro #
G714645143
UPC #
0674326358901
Country of Origin
China

Dimensions

Size
M
Reflective Stripe Width
2 inches

Details

Material
100% Wicking Polyester Mesh
Color
HV Orange
Back Stripe Pattern
Segmented
Standards
Meets ANSI/ISEA 107 Standards
ANSI Type
Type R
ANSI Class
Class 3
Fabric Weight
0.4656 lb
Gender
Women's
Type
High Visibility T-Shirt
Reflective Stripe Main Color
Silver
Closure Type
Pullover

Description

Shirt, Max-Dri, CL3, HV Orange, M

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.