Zoro Homepage

Coated Glove, Breathable Micro Foam Nitrile, Micro Foam, Full, Gray, L 1 PR

  • Mfr # RWG35L

  • Zoro # G008656640


product price: $4.89
/pr
Sold in multiples of 12 for $58.68

Key Features

Color
Gray
Glove Coating Material
Breathable Micro Foam Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Micro Foam
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG35L
Zoro #
G008656640
UPC #
674326339504
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga
Glove Length
9.8425 in

Details

Item
Coated Glove
Color
Gray
Glove Coating Material
Breathable Micro Foam Nitrile
Glove Coating Coverage
Full
Glove Coating Finish
Micro Foam
Standards
ANSI/ISEA 105
Glove Construction
Seamless
Cuff Style
Seamless Cuff
Glove Materials
Nylon Shell, Micro Foam Nitrile Coating

Description

The Radians RWG35 AQUA air is a 15 gauge gray nylon shell, fully coated water resistant, breathable micro foam nitrile glove.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.