Zoro Homepage

Coated Glove, FDG, FDG, Full, Blue, M 1 PR

  • Mfr # RWG32M

  • Zoro # G108656748


product price: $4.99
/pr
Sold in multiples of 12 for $59.88

Key Features

Color
Blue
Glove Coating Material
FDG
Glove Coating Coverage
Full
Glove Coating Finish
FDG
Glove Length
9-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG32M
Zoro #
G108656748
UPC #
674326340883
Country of Origin
China

Dimensions

Glove Size
M
Glove Length
9-1/2 in

Details

Item
Coated Glove
Color
Blue
Glove Coating Material
FDG
Glove Coating Coverage
Full
Glove Coating Finish
FDG
Standards
EN388
Glove Construction
Seamless
Glove Materials
Nylon

Description

Radians RWG32 FDG Coating Full Dipped Waterproof Nitrile has FDG Palm coating that provides excellent grip in wet/oily conditions is waterproof to wrist and has a high abrasion resistance, has a fully coated nitrile palm with with a 13 Ga Nylon Shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.