Zoro Homepage

Coated Glove, FDG, Palm, Gray, L 1 PR

  • Mfr # RWG33L

  • Zoro # G308656913


product price: $4.55
/pr
Sold in multiples of 12 for $54.60

Key Features

Color
Gray
Glove Coating Material
FDG
Glove Coating Coverage
Palm
Glove Length
10 in
Standards
EN388
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG33L
Zoro #
G308656913
UPC #
674326342627
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in

Details

Item
Coated Glove
Color
Gray
Glove Coating Material
FDG
Glove Coating Coverage
Palm
Standards
EN388
Glove Construction
Seamless
Glove Materials
Nylon

Description

Radians RWG33 FDG Palm Coating with Nitrile Dots Work Glove has Nitrile Dots on Palm for Added Abrasion Protection with a 13 Ga Nylon shell

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.