
Coated Glove, Foam Dipped Nitrile, Black/Gray, S 1 PR
Mfr # RWG12S
Zoro # G408657162
product price: $4.15
/prSold in multiples of 12 for $49.80
Key Features
Color
Black/Gray
Glove Coating Material
Foam Dipped Nitrile
Glove Length
9.7 in
Glove Construction
Anti-Slip Nitrile Dotted Palm
Cuff Style
Slip On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG12S
Zoro #
G408657162
UPC #
674326265407
Country of Origin
China
Dimensions
Glove Size
S
Glove Length
9.7 in
Details
Item
Coated Glove
Color
Black/Gray
Glove Coating Material
Foam Dipped Nitrile
Glove Construction
Anti-Slip Nitrile Dotted Palm
Cuff Style
Slip On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.