
Coated Glove, Foam Dipped Nitrile, Dotted, Black/Gray, 2XL 1 PR
Mfr # RWG12XXL
Zoro # G308656562
product price:Â $4.15
/pr
Sold in multiples of 12 for $49.80
Key Features
Color
Black/Gray
Glove Coating Material
Foam Dipped Nitrile
Glove Coating Finish
Dotted
Glove Length
9.7 in
Glove Construction
Anti-Slip Nitrile Dotted Palm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG12XXL
Zoro #
G308656562
UPC #
674326265445
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
9.7 in
Details
Item
Coated Glove
Color
Black/Gray
Glove Coating Material
Foam Dipped Nitrile
Glove Coating Finish
Dotted
Glove Construction
Anti-Slip Nitrile Dotted Palm
Cuff Style
Slip On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.