Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Glove, Foam Dipped Nitrile, Dotted, Black/Gray, L 1 PR

  • Mfr # RWG12L

  • Zoro # G608657108


product price: $4.15
/pr
Sold in multiples of 12 for $49.80

Key Features

Color
Black/Gray
Glove Coating Material
Foam Dipped Nitrile
Glove Coating Finish
Dotted
Glove Length
10 in
Glove Construction
Anti-Slip Nitrile Dotted Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG12L
Zoro #
G608657108
UPC #
674326265421
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
10 in

Details

Item
Coated Glove
Color
Black/Gray
Glove Coating Material
Foam Dipped Nitrile
Glove Coating Finish
Dotted
Glove Construction
Anti-Slip Nitrile Dotted Palm
Cuff Style
Slip On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.