Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Glove, Foam Nitrile, Palm, Black/Gray, M 1 PR

  • Mfr # RWG13M

  • Zoro # G408656837


product price: $3.59
/pr
Sold in multiples of 12 for $43.08

Key Features

Glove Size
M
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG13M
Zoro #
G408656837
UPC #
674326274126
Country of Origin
China

Dimensions

Glove Size
M
Thickness
15 ga

Details

Item
Coated Glove
Color
Black/Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.