Coated Glove, Latex, Palm, 3 Abrasion Level, L 1 PR

  • Mfr # RWG10L

  • Zoro # G008656602


product price:  $3.15
/pr
Sold in multiples of 12 for $37.80

Key Features

Glove Size
L
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3
Thickness
15 ga
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG10L
Zoro #
G008656602
UPC #
674326256603
Country of Origin
China

Dimensions

Glove Size
L
Thickness
15 ga
Glove Length
10.2 in

Details

Item
Coated Glove
Glove Coating Material
Latex
Glove Coating Coverage
Palm
ANSI/ISEA Abrasion Level
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.