
Coated Glove, Micro Foam Dipped Nitrile, Palm, Black/Gray, 2XL 1 PR
Mfr # RWG11XXL
Zoro # G008656787
product price:Â $3.99
/pr
Sold in multiples of 12 for $47.88
Key Features
Color
Black/Gray
Glove Coating Material
Micro Foam Dipped Nitrile
Glove Coating Coverage
Palm
Glove Length
9.7 in
Standards
EN 388
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RWG11XXL
Zoro #
G008656787
UPC #
674326265391
Country of Origin
China
Dimensions
Glove Size
2XL
Glove Length
9.7 in
Details
Item
Coated Glove
Color
Black/Gray
Glove Coating Material
Micro Foam Dipped Nitrile
Glove Coating Coverage
Palm
Standards
EN 388
Glove Construction
Anti-Slip Nitrile Dotted Palm
Cuff Style
Slip On
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.