Coated Gloves, Foam Nitrile, Palm, Gray, 2X

  • Mfr # RWG13CXXL

  • Zoro # G3881353


product price: $2.29
/ea
Sold in multiples of 12 for $27.48

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Thickness
15 ga
Glove Length
10.4724466
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG13CXXL
Zoro #
G3881353
UPC #
674326328478
Country of Origin
China

Dimensions

Glove Size
2X
Thickness
15 ga
Glove Length
10.4724466
Size
2X
Length
10.4724466
Overall Width
4.21260069999999
Height
0.22834658
Width
4.21260069999999
Overall Height
0.22834658

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Standards
EN 388
Glove Construction
Seamless Knit
Coating Coverage
Palm
Coating Material
Foam Nitrile
Base Coating Material
Foam Nitrile
Glove Materials
Gray Polyester Shell with Foam Nitrile Coating
Weight
0.10582
Material
Gray Polyester Shell with Foam Nitrile Coating
Features
Blended polyester shell; Foam nitrile dipped palm; Elastic slip-on cuff; Meets EN 388:2016 standards for abrasion, cuts, tear and puncture (4 1 2 1)
Cuff Style
Seamless

Description

Radians RWG13C Foam Nitrile Gripper G,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.