Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Coated Gloves, Foam Nitrile, Palm, Gray, S

  • Mfr # RWG13CS

  • Zoro # G3881414


product price: $2.29
/ea
Sold in multiples of 12 for $27.48

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Thickness
15 ga
Glove Length
9.055123
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWG13CS
Zoro #
G3881414
UPC #
674326328430
Country of Origin
China

Dimensions

Glove Size
S
Thickness
15 ga
Glove Length
9.055123
Size
S
Height
0.196850499999999
Width
3.36220654
Overall Height
0.196850499999999
Overall Width
3.36220654

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Standards
EN 388
Glove Construction
Seamless Knit
Base Coating Material
Foam Nitrile
Glove Materials
Gray Polyester Shell with Foam Nitrile Coating
Features
Blended polyester shell; Foam nitrile dipped palm; Elastic slip-on cuff; Meets EN 388:2016 standards for abrasion, cuts, tear and puncture (4 1 2 1)
Weight
0.081
Cuff Style
Seamless

Description

Radians RWG13C Foam Nitrile Gripper G,PR, Package Quantity 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.