Coated Gloves, Foam Nitrile, Palm, Gray, XL

  • Mfr # RWG13CXL

  • Zoro # G3881387


product price: $2.29
/ea
Sold in multiples of 12 for $27.48

Key Features

Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Thickness
15 ga
Glove Length
10.2755961
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RWG13CXL
Zoro #
G3881387
UPC #
674326328461
Country of Origin
China

Dimensions

Glove Size
XL
Thickness
15 ga
Glove Length
10.2755961
Size
XL
Overall Width
4.0551203
Height
0.21653555
Overall Height
0.21653555
Width
4.0551203

Details

Item
Coated Gloves
Color
Gray
Glove Coating Material
Foam Nitrile
Glove Coating Coverage
Palm
Standards
EN 388
Glove Construction
Seamless Knit
Glove Materials
Gray Polyester Shell with Foam Nitrile Coating
Base Coating Material
Foam Nitrile
Features
Blended polyester shell; Foam nitrile dipped palm; Elastic slip-on cuff; Meets EN 388:2016 standards for abrasion, cuts, tear and puncture (4 1 2 1)
Weight
0.1036
Cuff Style
Seamless

Description

Radians RWG13C Foam Nitrile Gripper G,PR, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.