Cold Protection Gloves, Water/Oil Resistant Palm, Fleece Liner Lining, Black, L
Mfr # DPG750L
Zoro # G1243658
product price:Â $27.99
/eaKey Features
Size
L
Color
Black
Palm Material
Water/Oil Resistant
Lining
Fleece Liner
Minimum Temperature
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DPG750L
Zoro #
G1243658
UPC #
-
Country of Origin
Pakistan
Dimensions
Size
L
Length
14.5
Glove Length
14.5
Height
2.5
Glove Width
7.5
Details
Item
Cold Protection Gloves
Color
Black
Palm Material
Water/Oil Resistant
Lining
Fleece Liner
Minimum Temperature
Not Rated
Cuff Style
Hook and Loop Closure
Insulated
Yes
Back Material
Nylon
Application
Outdoor Jobs, Utility Work, Material Handling
Cuff
Gauntlet
Material
Cold Weather 100g Insulation with Fleece Liner
Features
Coating Material
Polyurethane
Weight
0.5469
Description
Mechanics Gloves
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.