Zoro Homepage

Cooling 3-in-1 Fleece Balaclava - Gray

  • Mfr # RWL26GY

  • Zoro # G400761140


product price: $10.99
/ea

Key Features

Color
Gray
Width
7 in
Adjustment Type
Hook and loop
Material
100% polyester polar fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWL26GY
Zoro #
G400761140
UPC #
674326350721
Country of Origin
China

Dimensions

Width
7 in

Details

Color
Gray
Adjustment Type
Hook and loop
Material
100% polyester polar fleece

Description

Keep warm with the Nordic Blaze 3-in-1 Balaclava. Made from premium 100% polyester polar fleece, the RWL26 balaclava provides superior warmth and flexibility. Its two-piece design using detachable hook and loop offers added functionality because you can wear it three ways: as a full face mask, neck gaiter, or beanie. The long length covers the nose, mouth, and neck and conveniently tucks into your jacket. Plus, the attachment straps can be secured to hard hat suspensions for enhanced stability.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.