Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cooling Hinged Fleece Balaclava - Black

  • Mfr # RWL25BK

  • Zoro # G300761486


product price: $14.95
/ea

Key Features

Color
Black
Material
Polyester
Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RWL25BK
Zoro #
G300761486
UPC #
674326350684
Country of Origin
China

Dimensions

Width
7 in

Details

Color
Black
Material
Polyester

Description

Made from premium 100% soft polyester fleece, the RWL25 balaclava provides superior warmth and versatility. It features a functional hinge and long-length design that lets you wear it as a full-face mask, neck gaiter, or face shield. The wind-resistant fabric over the nose, mouth, and neck provides extra protection in key areas vulnerable to wind and bitter cold. Mesh fabric over mouth facilitates breathing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.