Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cord For Radians Custom Ear Plug

  • Mfr # CEPNC-B

  • Zoro # G3592681


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

For Use With
Ear Plugs
Includes
Screws
Standards
ANSI S3.19-1974
Color
Black
Compatible with Manufacturer Model Number
CEP001-0, CEP001-B, CEP001-P, CEP001-R, CEP001-T
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CEPNC-B
Zoro #
G3592681
UPC #
674326231952
Country of Origin
United States

Dimensions

Overall Length
4
Overall Width
4
Overall Height
1

Details

Item
Cord For Radians Custom Ear Plug
For Use With
Ear Plugs
Includes
Screws
Standards
ANSI S3.19-1974
Color
Black
Compatible with Manufacturer Model Number
CEP001-0, CEP001-B, CEP001-P, CEP001-R, CEP001-T
Compatible with Brand
Radians
Pairs Per Package
200
Disposable/ Reusable
Reusable
Corded/Banded
Corded
Features
Molds in 10 minutes.; Soft, permanent custom fit.; No mess.; All day comfort.; Simple, easy to follow instructions.; Safe, non toxic and hypo-allergenic silicone.; Environmentally friendly hearing protection.; Long lasting and washable.; Made in the USA.; NRR 26 dB
Weight
0.19
Cord Options
Corded
Noise Reduction Rating
26 dB
Compatible Manufacturer Part Number
CEP001-0, CEP001-B, CEP001-P, CEP001-R, CEP001-T
Compatible Manufacturer Model Number
CEP001-0, CEP001-B, CEP001-P, CEP001-R, CEP001-T
For Use With Mfr. Model Number
CEP001-0, CEP001-B, CEP001-P, CEP001-R, CEP001-T
Compatible with Manufacturer Model No.
CEP001-0, CEP001-B, CEP001-P, CEP001-R, CEP001-T
Compatible with Mfr. Model No.
CEP001-0, CEP001-B, CEP001-P, CEP001-R, CEP001-T
For Use with Mfr Model Number
CEP001-0, CEP001-B, CEP001-P, CEP001-R, CEP001-T
Compatible Pump Manufacturer Part Number
CEP001-0, CEP001-B, CEP001-P, CEP001-R, CEP001-T
Compatible Mfr. Model Number
CEP001-0, CEP001-B, CEP001-P, CEP001-R, CEP001-T

Description

Earplug Neck Cord, Includes Screws, Noise Reduction Rating 26 dB, Compatible with Grainger Part Number 15F610, 199EY9, 199EZ0, 33Y737, 33Y738, Compatible with Manufacturer Model Number CEP001-0, CEP001-B, CEP001-P, CEP001-R, CEP001-T, Color Black, For Use With Ear Plugs, Compatible with Brand Radians, Standards ANSI S3.19-1974

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.