Shop RADIANS
See all product information
Create Account
Custom Fire-Resistant Safety Vest, Large, Hi-Viz Green, Modacrylic Mesh, Hook and Loop Closure
- Mfr # SV97E-2VGM-L
- Zoro # G016311692
product price:Â
$
94.99
/ea
Key Features
Closure Type
Hook and Loop
Standards
ASTM F1506, ANSI/ISEA 107-2015 Type R
Color
Hi-Viz Green
Material
Modacrylic Mesh
Size
L
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SV97E-2VGM-L
- Zoro #
- G016311692
- UPC #
- 674326304489
- Country of Origin
- United States
Dimensions
- Size
- L
Details
- Closure Type
- Hook and Loop
- Standards
- ASTM F1506, ANSI/ISEA 107-2015 Type R
- Color
- Hi-Viz Green
- Material
- Modacrylic Mesh
- ANSI Class
- Class 2
Description
Radwear safety vest custom fire-resistant, series: SV97E-2VGM, L size, hi-viz green, modacrylic mesh, silver stripe, 26 in chest, hook and loop closure, ANSI class: class 2, specifications met: ASTM F1506, ANSI/ISEA 107-2015 type R. The SV97E is a custom, made in the USA, modacrylic mesh FR safety vest. Manufactured in our North Carolina facility, the SV97E is available on a build to order basis with a lead time of approximately 2 weeks for orders under 300 pieces.