Shop RADIANS
See all product information
Create Account
Custom Molded Earplugs
- Mfr # CEPNC-R
- Zoro # G3876119
product price:Â
$
3.99
/ea
Sold in multiples of 2 for
$7.98
Key Features
Color
Red
Overall Width
4
Overall Length
4
Features
Molds in 10 minutes.; Soft, permanent custom fit.; No mess.; All day comfort.; Simple, easy to follow instructions.; Safe, non toxic and hypo-allergenic silicone.; Environmentally friendly hearing protection.; Long lasting and washable.; Made in the USA.; NRR 26 dB
Overall Height
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CEPNC-R
- Zoro #
- G3876119
- UPC #
- 674326231969
- Country of Origin
- United States
Dimensions
- Overall Width
- 4
- Overall Length
- 4
- Overall Height
- 1
Details
- Item
- Radians Custom Molded Earplugs
- Color
- Red
- Features
- Molds in 10 minutes.; Soft, permanent custom fit.; No mess.; All day comfort.; Simple, easy to follow instructions.; Safe, non toxic and hypo-allergenic silicone.; Environmentally friendly hearing protection.; Long lasting and washable.; Made in the USA.; NRR 26 dB
- Weight
- 0.19
Description
Radians Custom Molded Earplugs
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.